Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 067082 SPINDLE FOR TYPE 2 DRESSER
ROEBUCK 067082 SPINDLE FOR TYPE 2 DRESSER
Endless abrasive belt Unbranded
References
unbranded:
067082
rubix:
067082
Technical specifications
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK 067082 SPINDLE FOR TYPE 2 DRESSER
For use with the Roebuck Huntington abrasive wheel dresser.
Technical specifications
Attributes
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.01
excl. VAT
/
Each
£
6.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR XHBELT75X533 120G 4142
ROEBUCK 886459 CERAMIC FILE BELT 20 X 520 MM G80
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
3M 23923 BELT 984F 36+ B 60 X 3500
3M 7100146406 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 60+
ROEBUCK 866915 ABRASIVE BELT 100 X 610 MM G120 PK10
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
3M 668516 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 80+
MAKITA P-43365 ABRASIVE BELT 13X533 120G
3M 12126 984F 36+ 200 X 4250
ROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10