Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
C82423028060
rubix:
062333
Technical specifications
Length
280
mm
Grain
other
Product details
Technical specifications
Product details : ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
Technical specifications
Attributes
Length
280
mm
Grain
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.35
excl. VAT
/
Each
£
0.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 546466 BELT 984F 36+ 50 X 4000 B
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
3M 7100219015 SB DURABLE FLEX BELT DF-BL 6X610MM AMED RED 23239
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
3M 622584 BELT 984F 80+ 13X457 B
ROEBUCK 306162 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
3M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM
ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE
3M 20529 CUBITRON II BELT 984F 36+ 50 X 1000 MM
ROEBUCK GS5030180 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 180 GRADE
3M 19826 CUBITRON II BELT 984F 80+ 80 X 9000 MM
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60