Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
Endless abrasive belt Makita
References
makita:
P-36728
rubix:
201A8600
Technical specifications
Length
533
mm
Width
30
mm
Grain
150
Product details
Technical specifications
Product details : MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
Technical specifications
Attributes
Length
533
mm
Width
30
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.10
excl. VAT
/
Each
£
9.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON BNRBNL75X2000R822NOR 63642539389
302797 CS411 Y BELTS 10 X 330 G60 F4G
ROEBUCK 067073 WHEEL DRESSERS HUNTINGTON TYPE 2
ROEBUCK GS4010060 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 60 GRADE
ABRASIVE FILE BELT ALOX 13 X 455MM P40 PK25
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
3M 668438 CUBITRON II CLOTH BELT 947A, 100 MM X 289 MM, 80+
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
3M 668497 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 120+
3M 627879 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 150MMX3500MM
ROEBUCK 306217 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P80 PACK OF 10