Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306203
rubix:
2578341
Technical specifications
Length
1065
mm
Grain
60
Product details
Technical specifications
Product details : ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
General purpose aluminium oxide resin bonded cloth belts for metal and wood working applications.
Technical specifications
Attributes
Length
1065
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 21657 150MM X 2000 36+ 784F BELTS
ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE
3M 7100329012 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 3000MM
NORTON 63642536137 RAPID PREP BELT AMED 13 X 305MM
3M 21587 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 60 X 2400 MM
NORTON 63642551547 NARROW BELTS R293-100X920#120
ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G120
3M 11652 BELT 984F 36+ B 150 X 10700
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
3M 606139 984F 36+ 75 X 2500
3M 10576 CUBITRON II CLOTH BELT 784F 12 MM X 330 MM 60+
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE