Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS8040060
rubix:
067911
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
MOS 9500rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DREMEL SANDING MANDREL + BAND 407 615040732 60G
3M 17392 CUBITRON II BELT 984F 80+ 300 X 3500 MM
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
3M 14969 CUBITRON II BELT 784F 50+ 100 X 3150 MM
3M 10887 CUBITRON II CLOTH BELT 784F 10 MM X 330 MM 80+
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G120
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
3M 699626 BELT 984F 36+ B 100 X 1220
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
3M 601396 984F 36+ 50 X 2500
Endless abrasive belt Flexovit 63642585993