Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
Endless abrasive belt Unbranded
References
unbranded:
28-650-010
rubix:
203805
Technical specifications
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
• 3 flute capscrew counterbores
• Straight shank
• Available individually or in a set
• Set supplied in a metal index case with sizes individually marked
Technical specifications
Attributes
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.62
excl. VAT
/
Each
£
23.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
NORTON 63642551544 NARROW BELTS R293-100X920#80
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
3M 579485 BELT 984F 36+ 50 X 2000 B
3M 50726 Hookit Abrasive Disc 255P 75 mm 3 Hole P80 PK500
7000060865 CLOTH BELT 984F 13MM X 457 60+
ROEBUCK 067073 WHEEL DRESSERS HUNTINGTON TYPE 2
PFERD 45020083 SHORT ABR. BELT BA 12/ 610 CO-COOL 60
3M 27081 994F 36+ 50 X 3500 MM
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G
NORTON 66254427525 RAZORSTAR SANDING BELT 50 X 2000MM 36G YELLOW
ROEBUCK GBA5125080-SINGLE SPIRABANDS 51 X 25MM P80 GBA5125080 SINGLE