KLINGSPOR 38900 LS309X 100 X 915 MM P60 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:38900
Rubix:80179431
EAN:4014855059911

Product details : KLINGSPOR 38900 LS309X 100 X 915 MM P60 FILE BELT PACK 10
LS 309 X belt, 100 x 915 mm grit 60 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 915 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 54.71 excl. VAT
/ Each
£ 65.65 incl. VAT
- Usually arrives within 14 working days