KLINGSPOR 307826 PS29F PAPER BELT 150 X 6880 MM GRIT 120 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307826
Rubix:416A3086
EAN:4014855155514

Product details : KLINGSPOR 307826 PS29F PAPER BELT 150 X 6880 MM GRIT 120 F2 PK10
PS 29 F belt, 150 x 6880 mm grit 120 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 6880 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 186.50 excl. VAT
/ Each
£ 223.80 incl. VAT
- Usually arrives within 14 working days