Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Fixing collar
Fixing collar
Filter Options
CATEGORIES
Fixing collar (12)
Brand
Bosch
(3)
SKF
(9)
CONFIRM
5 Product(s) with 12 variant(s):
Relevance
skf:
SMSW 48 -ASTR
rubix:
258A7847
ean:
7316576074660
SKF SMSW-48-ASTR 200112664 SPHERICAL WASHER
Inner diameter
:
52 mm
Material/finishing
:
Other
Outer diameter
:
92 mm
£
108.91
excl. VAT
/
Each
Usually arrives within 14 working days
Show 5 variant(s) for this product
Add
skf:
SMSW 30LPAST
rubix:
226A3069
ean:
7316577414373
SKF SMSW-30LPAST VIBRACON WASHER
Inner diameter
:
34 mm
Material/finishing
:
Other
Outer diameter
:
56 mm
£
113.01
excl. VAT
/
Each
Usually arrives within 14 working days
Show 4 variant(s) for this product
Add
bosch:
2600100197
rubix:
80342798
manufacturer :
2 600 100 197
ean:
3165140433631
BOSCH 2600100197 20 - 16MM SAWBLADE BORE REDUCING BUSH
Inner diameter
:
16 mm
Outer diameter
:
20 mm
£
2.82
excl. VAT
/
Each
Usually arrives within 14 working days
Add
bosch:
2600100230
rubix:
80337378
manufacturer :
2 600 100 230
ean:
3165140433969
BOSCH 2600100230 REDUCTION RING 30MM - 20MM
Inner diameter
:
20 mm
Outer diameter
:
30 mm
£
3.34
excl. VAT
/
Each
Usually arrives within 14 working days
Add
bosch:
2600100231
rubix:
80373995
manufacturer :
2 600 100 231
ean:
3165140433976
BOSCH BLADE REDUCING RING 2600100231
Inner diameter
:
25 mm
Outer diameter
:
30 mm
£
2.49
excl. VAT
/
Each
Usually arrives within 14 working days
Add