Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Fixing collar
BOSCH 2600100197 20 - 16MM SAWBLADE BORE REDUCING BUSH
BOSCH 2600100197 20 - 16MM SAWBLADE BORE REDUCING BUSH
Fixing collar Bosch
References
bosch:
2600100197
rubix:
80342798
manufacturer :
2 600 100 197
ean:
3165140433631
Technical specifications
Inner diameter
16
mm
Outer diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2600100197 20 - 16MM SAWBLADE BORE REDUCING BUSH
Technical specifications
Attributes
Logistic Weight
3
g
Packaged dimensions (D x W x H)
140
x
82
x
1
mm
Package weight
3
g
Inner diameter
16
mm
Outer diameter
20
mm
Height
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.82
excl. VAT
/
Each
£
3.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SMSW-42-LPAST VIBRACON WASHER
SKF SMSW-48-ASTR 200112664 SPHERICAL WASHER
SKF SPHERICAL WASHER SMSW-42-ASTR
SKF SPHERICAL WASHER SMSW-30-ASTR
BOSCH BLADE REDUCING RING 2600100231
SKF SW 36 WASHER SMSW36-ASTR
SKF VIBRACON WASHER SMSW-24LPAST
SKF WASHER SMSW24-ASTR
SKF SMSW-30LPAST VIBRACON WASHER
BOSCH 2600100230 REDUCTION RING 30MM - 20MM
SKF SPHERICAL WASHER SMSW-16LPAST
8MM WASHER FORM A BZP PK 200
SKF SMSW-42-LPAST VIBRACON WASHER
SPARTEX RONDELASTC10A4-SPRING WASHER FOR TC SCREW A4 16X10X2.5
SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A4 35.9X24X5