References
Bosch:2600100231
Rubix:80373995
EAN:3165140433976



Product details : BOSCH BLADE REDUCING RING 2600100231
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x50x1 mm |
| Package weight | 5 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Usually arrives within 14 working days
