References
Bosch:2600100230
Rubix:80337378
EAN:3165140433969



Product details : BOSCH 2600100230 REDUCTION RING 30MM - 20MM
Need to fit circular saw blades with different arbour hole's sizes onto your circular saw's arbour. Use the PRO Reduction Ring for PRO Circular Saw Blades to reduce the size of the arbour hole on your circular saw blades.
Strengths
•Reducing the arbour of PRO Circular Saw Blades
Applications
Cordless Handheld Circular Saws;For Cordless Handheld Dry Cutters;For Cordless Mitre Circular Saws;For Corded Table Saws
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x82x1 mm |
| Package weight | 3 g |
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
