SKF SMSW-48-ASTR 200112664 SPHERICAL WASHER


Spherical Washer

References
skf:SMSW 48 -ASTR
rubix:258A7847
ean:7316576074660
brand logo
brand logo
Technical specifications
Inner diameter52 mm
Material/finishingother
Outer diameter92 mm
See all Specifications

Product details : SKF SMSW-48-ASTR 200112664 SPHERICAL WASHER


Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.

Strengths

  • Automatically compensates for angular errors
  • Evenly distributed bolt tension
  • Reduces bolt fatigue from bending bolts
  • Improved bolt stretch possible due to increased clamping length
  • Surface treated for protection in humid and harsh environments

Technical specifications


Attributes
Inner diameter52 mm
Material/finishingother
Outer diameter92 mm
Height60 mm
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
  • Usually arrives within 14 working days