References
SNR:USPFL206
Rubix:206A3185
EAN:3413529577200




Product details : SNR USPFL206 BEARING UNIT
Sheet steel housing, bearing insert with set screws on the inner ring, single-lip seal
Sheet steel housing, radial deep-groove ball bearing insert with mounting screw, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptionally good price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every production step.
The SNR portfolio provides you with all the products you need for every production step.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 30 mm |
| Material | sheet steel |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Usually arrives within 14 working days
