Flange Bearing Unit
Fixation centre-to-centre distance | 100 mm |
---|
Logistic Weight | 700 g |
---|---|
Fixation centre-to-centre distance | 100 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 6250 N |
Basic dynamic load, radial - Cr | 4890 N |
Outer diameter | 122.2 mm |
Weight | 0.9 kg |
Usually arrives within 14 working days