UCFL self-aligning bearing
Inner diameter | 25 mm |
---|---|
Width | 68 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 68 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast iron |
Height | 34.1 mm |
Length | 130 mm |
Total bearing width | 130 mm |
In stock: Next day delivery