SKF GLYCODUR BUSH PSMF 121810 A51


Flanged Bushing

References
skf:PSMF 121810 A51
rubix:103A0483
manufacturer :160690
ean:7316571791043
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter24 mm
Width10 mm
See all Specifications

Product details : SKF GLYCODUR BUSH PSMF 121810 A51


SKF sintered bronze flanged bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads as well as axial loads in one direction. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Strengths

•Maintenance-free operation
Low coefficient of friction
Very high sliding velocity

Applications

Rotating, Oscillating and Linear Movements

Technical specifications


Attributes
Logistic Weight12,6 g
Inner diameter12 mm
Outer diameter24 mm
Width10 mm
SeriesPSMF
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • In stock: Next day delivery