References
SKF:PCMF 151717 E
Rubix:103A7873
EAN:7316571890647

Product details : SKF GLYCODUR BUSH PCMF151717E:SKF
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 23 mm |
| Width | 17 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 38.00 excl. VAT
/ 25 pieces
£ 45.60 incl. VAT
- Delivery usually within ( 3 ) days
