SKF PSMF081212A51 GLYCODUR BUSH


Flanged Bushing

References
skf:PSMF 081212 A51
rubix:223A6520
manufacturer :160688
ean:7316571791029
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter16 mm
Width12 mm
See all Specifications

Product details : SKF PSMF081212A51 GLYCODUR BUSH


SKF sintered bronze flanged bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads as well as axial loads in one direction. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Strengths

•Maintenance-free operation
Low coefficient of friction
Very high sliding velocity

Applications

Rotating, Oscillating and Linear Movements

Technical specifications


Attributes
Logistic Weight6,1 g
Inner diameter8 mm
Outer diameter16 mm
Width12 mm
Seriespsmf
Materialsintered bronze
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
  • Usually arrives within 14 working days