SKF PSMF 253516 A51 FLANGED BUSHING


Flanged Bushing

References
skf:PSMF 253516 A51
rubix:266A6728
manufacturer :160715
ean:7316571791340
SKF PLAIN BUSH BEARING PSMF 253516 A51
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter45 mm
Width16 mm
See all Specifications

Product details : SKF PSMF 253516 A51 FLANGED BUSHING


SKF sintered bronze flanged bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads as well as axial loads in one direction. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Strengths

•Maintenance-free operation
Low coefficient of friction
Very high sliding velocity

Applications

Rotating, Oscillating and Linear Movements

Technical specifications


Attributes
Logistic Weight66,8 g
Inner diameter25 mm
Outer diameter45 mm
Width16 mm
SeriesPSMF
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
  • Usually arrives within 14 working days