References
SKF:PBMF 607560 M1G1
Rubix:266A6813
Manufacturer :159880
EAN:7316571775005

Product details : SKF PBMF 607560 M1G1 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 924 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Material | bronze |
| Series | pbmf |
Show UNSPSC/ECL@SS
£ 166.47 excl. VAT
/ Each
£ 199.76 incl. VAT
- Usually arrives within 14 working days
