Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF10120-E40-Y
rubix:
238A3366
manufacturer :
0704104450000
ean:
4012802756012
Technical specifications
Inner diameter
10
mm
Outer diameter
12
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
3,78
g
Inner diameter
10
mm
Outer diameter
12
mm
Width
12
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.62
excl. VAT
/
Each
£
0.74
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PLAIN BEARING PCMF353916E
SKF PCMF 303416 E FLANGED BUSHING
INA EGF15170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 162216 A51 FLANGED BUSHING
SKF PSMF 152212 A51 FLANGED BUSHING
INA EGF35260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 121820 A51 FLANGED BUSHING
SKF PSMF 101608 A51 FLANGED BUSHING
SKF COMPOSITE DRY BUSH PCMF121412E
SKF PCMF182022E FLANGED BUSH
SKF PSMF 202630 A51 FLANGED BUSHING
SKF PLAIN BEARING PCMF121417E:SKF
SKF BUSH PCMF 081005.5 E