Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF20115-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF20115-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF20115-E40-Y
rubix:
238A1170
manufacturer :
0696639470000
ean:
4012802884128
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF20115-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
10,8
g
Inner diameter
20
mm
Outer diameter
23
mm
Width
11.5
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PLAIN BEARING PCMF121417E:SKF
SKF PSMF 162216 A51 FLANGED BUSHING
SKF PSMF121812A51:SKF BUSH
FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
SKF PCMF 081009.5 E PTFE COMPOSITE FLANGED BUSHING
SKF BEARING FLANGE SL. PCMF 202321.5 E
INA EGF20165E40BY PLAIN BUSH
PCMF151709E FLANGED PTFE COMPOSITE BUSHING
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 506050 A51 FLANGED BUSHING
SKF PSMF 081208 A51 FLANGED BUSHING
INA EGF40260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 253225 A51 FLANGED BUSHING
SKF PSMF 202630 A51 FLANGED BUSHING