Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF08055-E40-Y
rubix:
238A1028
manufacturer :
0696442410000
ean:
4012802682298
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
1,6
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
5.5
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.47
excl. VAT
/
Each
£
0.56
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF101616A51 GLYCODUR BUSH
INA EGF35160-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PPMF 101212 FLANGED BUSHING
SKF PBMF 253525 M1G1 FLANGED BUSHING
SKF PLAIN BEARING PCMF 121409 E
SKF GLYCODUR BUSH PCMF151712E
SKF PLAIN BEARING PCMF121417E:SKF
INA EGF35260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 253230 A51 FLANGED BUSH
INA EGF12170-E40-Y FLANGED BUSH
SKF PSMF 162225 A51 FLANGED BUSHING
SKF PSMF081212A51 GLYCODUR BUSH
SKF PSMF 152212 A51 FLANGED BUSHING
SKF PLAIN BEARING PCMF 161812 E
INA EGF10120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ