Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF18100-E40-B-Y
rubix:
238A0762
manufacturer :
0701013370000
ean:
4012802758887
Technical specifications
Inner diameter
18
mm
Outer diameter
20
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
5,89
g
Inner diameter
18
mm
Outer diameter
20
mm
Width
10
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.84
excl. VAT
/
Each
£
2.21
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SKF GLYCODUR BUSH PSMF 121810 A51
SKF PSMF 506035 A51 FLANGED BUSHING
INA EGF25115-E40-Y SPLIT BUSH
SKF PLAIN BEARING PCMF 101212 E
SKF PSMF 152212 A51 FLANGED BUSHING
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF18120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA FLANGED BUSH EGF40260-E40Y
SKF PSMF 253230 A51 FLANGED BUSH
SKF PSMF 405040 A51 FLANGED BUSHING
SKF PSMF 142012 A51 PLAIN BEARING BUSHING
SKF PCMF 182012 E FLANGED BUSHING
FAG EGF30260-E40-B-Y FLANGED BUSH 713848710000
SKF PSMF121812A51:SKF BUSH