INA EGF18120-E40-Y FLANGED BUSH

Flanged bush

See technical information
References
INA:EGF18120-E40-Y
Rubix:238A4034
Manufacturer :0684207810000
EAN:4012802618631
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter20 mm
Width12 mm
See all Specifications

Product details : INA EGF18120-E40-Y FLANGED BUSH


Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing

Strengths

Non-maintenance metal/polymer E40, good sliding properties.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight6,4 g
Inner diameter18 mm
Outer diameter20 mm
Width12 mm
Materialsteel
Seriesegf..-e40
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ 100 pieces
£ 164.40 incl. VAT
  • Delivery usually within ( 7 ) days