SKF PCMF 081009.5 E PTFE COMPOSITE FLANGED BUSHING


SKF Plain bearing PCMF

References
skf:PCMF 081009.5 E
rubix:255A5611
ean:7316571886169
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter15 mm
Width9.5 mm
See all Specifications

Product details : SKF PCMF 081009.5 E PTFE COMPOSITE FLANGED BUSHING


Plain bearing Bushing Plain bearings (encl. spherical plain bearings)

Technical specifications


Attributes
Logistic Weight2,5 g
Inner diameter8 mm
Outer diameter15 mm
Width9.5 mm
SeriesPCMF
MaterialComposite E
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
  • Usually arrives within 14 working days