Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF12090-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF12090-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF12090-E40-B-Y
rubix:
238A1235
manufacturer :
0713852740000
ean:
4012802757293
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF12090-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
3,9
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
9
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF303830A51 METRIC BUSH
SKF PSMF 162225 A51 FLANGED BUSHING
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 253225 A51 FLANGED BUSHING
SKF PCMF 081009.5 E PTFE COMPOSITE FLANGED BUSHING
INA EGF06040-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PLAIN BEARING PCMF353916E
INA EGF10170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 101608 A51 FLANGED BUSHING
SKF DRY SLIDING BUSH PCMF 353926 E
SKF PSMF 304030 A51 FLANGED BUSHING
SKF PCMF 202316.5 E PTFE COMPOSITE FLANGED BUSHING
INA EGF10090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF25115-E40-Y SPLIT BUSH