Flanged Bushing
Inner diameter | 30 mm |
---|---|
Outer diameter | 50 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 3x4x3 mm |
---|---|
Logistic Weight | 127 g |
Inner diameter | 30 mm |
Outer diameter | 50 mm |
Width | 30 mm |
Series | PSMF |
Material | Sintered bronze |
Usually arrives within 14 working days