References
SKF:PSMF 162225 A51
Rubix:266A6700
Manufacturer :160703
EAN:7316571791203

Product details : SKF PSMF 162225 A51 FLANGED BUSHING
SKF sintered bronze flanged bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads as well as axial loads in one direction. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Strengths
•Maintenance-free operation
Low coefficient of friction
Very high sliding velocity
Low coefficient of friction
Very high sliding velocity
Applications
Rotating, Oscillating and Linear Movements
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Material | sintered bronze |
| Series | psmf |
Show UNSPSC/ECL@SS
£ 152.75 excl. VAT
/ 25 pieces
£ 183.30 incl. VAT
- Delivery usually within ( 3 ) days
