Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Flanged housing for insert bearing
INA GG.FE09 BEARING HOUSINGCAST IRON WITH LAMELLAR GRAPHITE
INA GG.FE09 BEARING HOUSINGCAST IRON WITH LAMELLAR GRAPHITE
Flanged housing
References
ina:
GG.FE09
rubix:
238A1582
manufacturer :
0008246660000
ean:
4012802780406
Technical specifications
Inner diameter
84.985
mm
Width
26.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA GG.FE09 BEARING HOUSINGCAST IRON WITH LAMELLAR GRAPHITE
Flange bearing housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26,5
x
155
x
170
mm
Logistic Weight
1250
g
Inner diameter
84.985
mm
Width
26.5
mm
Height
26.5
mm
Outer diameter
155
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.15
excl. VAT
/
Each
£
31.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SNR F214 HOUSING
SKF HOUSING ONLY FY 511 M
SKF FYJ514 HOUSING
SNR UCFEX08 BEARING UNIT
SKF HOUSING ONLY FY 506 M
SNR UCFEX08-24 BEARING UNIT
SKF FYJ 510 SQUARE FLANGED BALL BEARING UNIT
SKF HOUSING ONLY FY 503 M
SKF HOUSING ONLY FYTB 504 M
INA FLAN40-MSB INA FLANGE 0008264480000
SKF FYJ 506 HOUSING ONLY
SKF HOUSING ONLY FYTBK 506
SKF FYC 504 HOUSING ONLY
SKF HOUSING ONLY FY 509 M
SKF PRESSED STEEL HOUSING PFT 62