References
SKF:FYTF 508
Rubix:266A6225
Manufacturer :6534
EAN:7316571179469



Product details : SKF FYTF 508 OVAL FLANGED HOUSING
Radial insert ball bearing unit
These oval type compact housings are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 729 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 102 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 143.5 mm |
| Height | 38.5 mm |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Delivery usually within ( 3 ) days
