Housing for insert bearings
Inner diameter | 62 mm |
---|---|
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 30,5x148x116 mm |
---|---|
Logistic Weight | 594 g |
Inner diameter | 62 mm |
Width | 13.5 mm |
Fixation centre-to-centre distance | 117 mm |
Height | 148 mm |
Length | 80 mm |
Series | fytj |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 76.2 mm |
Material | cast iron |
Usually arrives within 14 working days