References
Superseded Ref:-T-UCFC204
FAG:UCFC204-J7
Rubix:238A3342
Manufacturer :0821636690000
EAN:4047643337496


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 55.1 mm |
Documents
Product details : FAG UCFC204-J7 FLANGED HOUSING UNIT UCFC
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 100 mm |
| Fixation centre-to-centre distance | 55.1 mm |
| Material | grey cast iron |
| Height | 28.3 mm |
| Length | 100 mm |
| Series | ucfc |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 31 mm |
| Weight | 0.72 kg |
| Mounting typ | four-bolt flanged housing (round design), cast iron housing |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Delivery usually within ( 7 ) days