Flanged bearing housing unit Timken
Inner diameter | 50 mm |
---|---|
Width | 54.6 mm |
Logistics dimensions (L x W x H) | 215x122x61 mm |
---|---|
Logistic Weight | 2260 g |
Inner diameter | 50 mm |
Width | 54.6 mm |
Series | UCFL200 |
Outer diameter | 190 mm |
Usually arrives within 14 working days