Axial angular contact ball bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 385 mm |
Width | 55 mm |
Logistic Weight | 18400 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 385 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | zkldf |
Basic static load, axial - C0a | 920000 N |
Basic dynamic load, axial - Ca | 162000 N |
Sealing | open |
Usually arrives within 14 working days