Needle roller/angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 20 mm |
Logistic Weight | 52 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKIB59..-XL |
Limit speed | 21600 rpm |
Basic static load, axial - C0a | 4200 N |
Basic dynamic load, axial - Ca | 2900 N |
Sealing | Open |
Usually arrives within 14 working days