INA PCJT20-XL-N-FA125 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:PCJT20-XL-N-FA125
Rubix:238A4041
Manufacturer :0096279100000
EAN:4012802810240


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : INA PCJT20-XL-N-FA125 FLANGED HOUSING UNIT
Housing units PCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 42.5 mm |
| Length | 112 mm |
| Series | pcjt..-xl-n-fa125 |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 33.57 excl. VAT
/ Each
£ 40.28 incl. VAT
- Usually arrives within 14 working days