References
NTN:M-UCFA207D1
Rubix:205A4980
EAN:4547359796742

Product details : NTN M-UCFA207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x100x50 mm |
|---|---|
| Logistic Weight | 1195 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- Usually arrives within 14 working days
