References
RHP:TMSF75
Rubix:158A5299
Manufacturer :TMSF75 R
EAN:00747023034895


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 196.5 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TMSF75
Housing bearing / unit RHP
TMSF75 RHP Triple Seal 4 Bolt Flange Housed Bearing Unit - 75mm Shaft
Technical specifications
Attributes
| Logistic Weight | 9300 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 196.5 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 55 mm |
| Length | 196.5 mm |
| Series | msf |
| Total bearing width | 82.6 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Weight | 9.3 kg |
Show UNSPSC/ECL@SS
£ 274.44 excl. VAT
/ Each
£ 329.33 incl. VAT
- Usually arrives within 14 working days