SNR UKFS308H BEARING UNIT

SNR - Bearing Unit - UKFS.305H

See technical information

References

SNR:UKFS308H
Rubix:206A2105
EAN:3413529544721
brand logo

Technical specifications

Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance112 mm
See all Specifications

Product details : SNR UKFS308H BEARING UNIT


grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering spigot and 4 mounting holes, re-greasable, insert with tapered bore and locking sleeve, H23XX.

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x55 mm
Logistic Weight3155 g
Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance112 mm
Materialgrey cast iron
Length150 mm
Seriesukfs300
Number of holes4
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40560 N
Outer diameter90 mm
Weight3.13 kg
£ 63.71 excl. VAT
/ Each
£ 76.45 incl. VAT
  • Usually arrives within 14 working days