Flanged housing unit
Inner diameter | 80 mm |
---|---|
Width | 51 mm |
Fixation centre-to-centre distance | 235 mm |
Inner diameter | 80 mm |
---|---|
Width | 51 mm |
Fixation centre-to-centre distance | 235 mm |
Material | Cast Iron |
Height | 275 mm |
Series | RMEO |
Total bearing width | 51 mm |
Diameter of fixation holes | 22 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 131000 N |
Outer diameter | 118 mm |
Usually arrives within 14 working days