Housing for insert bearings
Inner diameter | 110 mm |
---|---|
Width | 48 mm |
Logistic Weight | 3400,5 g |
---|---|
Inner diameter | 110 mm |
Width | 48 mm |
Fixation centre-to-centre distance | 113.1 mm |
Height | 195 mm |
Series | fyc |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 137.1 mm |
Material | cast iron |
Usually arrives within 14 working days