SKF 2BOL OVALFLANGE UNIT PFT12TF


Oval Flanged Housing

References
skf:PFT 12 TF
rubix:183225
ean:7316571556178
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Width14 mm
See all Specifications

Product details : SKF 2BOL OVALFLANGE UNIT PFT12TF


Oval flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.

Technical specifications


Attributes
Logistic Weight220 g
Inner diameter12 mm
Width14 mm
Fixation centre-to-centre distance63 mm
Number of holes2
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 33.96 excl. VAT
/ Each
£ 40.75 incl. VAT
  • Usually arrives within 14 working days