Flange bearing housing SNR
Inner diameter | 40 mm |
---|---|
Width | 42.8 mm |
Logistics dimensions (L x W x H) | 135x135x65 mm |
---|---|
Logistic Weight | 2179 g |
Inner diameter | 40 mm |
Width | 42.8 mm |
Series | exfe200 |
Number of holes | 4 |
Outer diameter | 80 mm |
Usually arrives within 14 working days