References
SKF:FYJ 514
Rubix:237A8767
Manufacturer :6432
EAN:7316570957570

Product details : SKF FYJ514 HOUSING
These square flanged housings for insert bearings are complaint with Japanese Industrial Standards (JIS). They are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x193x241 mm |
|---|---|
| Logistic Weight | 3890 g |
| Width | 50.5 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 152 mm |
| Height | 193 mm |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 111.45 excl. VAT
/ Each
£ 133.74 incl. VAT
- Delivery usually within ( 3 ) days
