Oval Flanged Housing
Inner diameter | 20 mm |
---|---|
Width | 67 mm |
Inner diameter | 20 mm |
---|---|
Width | 67 mm |
Fixation centre-to-centre distance | 71.4 mm |
Length | 91 mm |
Series | PFT |
Diameter of fixation holes | 8.7 mm |
Number of holes | 2 |
Outer diameter | 47 mm |
Material | Pressed steel |
Usually arrives within 14 working days