References
SNR:FL212
Rubix:205A3727
EAN:3413529569311

Documents
Product details : SNR FL212 HOUSING
Bearing made of grey cast iron or spheroidal graphite cast iron for various types of arrangements, fixed or floating.
.
.
Housing made of grey cast iron
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 48 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 202 mm |
| Height | 140 mm |
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
- Usually arrives within 14 working days
