References
SKF:FYJ 504
Rubix:270A7394
Manufacturer :6427
EAN:7316570980868

Product details : SKF FYJ 504 INSERT HOUSING
Technical specifications
Attributes
| Logistic Weight | 389,1 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 25.5 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 64 mm |
| Height | 86 mm |
| Outer diameter | 47 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
