Flange bearing housing SNR
Inner diameter | 25 mm |
---|---|
Width | 34.8 mm |
Logistics dimensions (L x W x H) | 122x78x50 mm |
---|---|
Logistic Weight | 680 g |
Inner diameter | 25 mm |
Width | 34.8 mm |
Series | EXFLE200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Usually arrives within 14 working days